Shop All Grating Clips
Auralex Acoustics
2 in. Offset Impaling Clip
Mfr # 2" Offset Impaling Clip
Zoro # G509127854
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auralex Acoustics
- MFR # 2" Offset Impaling Clip
- Zoro # G509127854
- UPC # 818105008889
- Country of Origin United States
- Category Grating Clips
Description
Impaling clips, are included as standard hardware with all ProPanel products and can be mounted to the wall using standard drywall screws sold separately. They allow for quick and easy panel placement on virtually any surface. Use impaling clips alone for panels in low-traffic areas or when temporary mounting is necessary. Combine impaling clips and TubeTak Pro adhesive when permanent mounting is required. See specific dimensions below. Creates an air cavity behind the ProPanels for improved low frequency absorption Wall applications only 1 in. and 2 in. offsets available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1C)
- TRIM-LOK Rubber Edging, 7/16" H, 10 ft L, 3/4" W (X2015-10)
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- ONLINEMETALS 0.5" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (1167)
- AURALEX ACOUSTICS 2 in. Impaling Clip (2" Impaling Clip)
- AURALEX ACOUSTICS Z Panel Hanger Clips (Z Panel Hanger Clips)
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 3/4 to 1 in (SSGTX)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- ZORO SELECT Grating Clip, G-Clip, 1 1/4 H, PK50, Material: Carbon Steel (WGG-2B)
- Auralex Acoustics