Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
2 in. Mineral Fiber Insulation, 6PK
Mfr # 2" Mineral Fiber Insulation
Zoro # G909127683
product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # 2" Mineral Fiber Insulation
- Zoro # G909127683
- UPC # 818105003587
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
Mineral Fiber Insulation offers superior acoustic performance with and NRC of 1.00 2 in. and 1.05 4 in.. It has a thermal performance with and R-Value of 4.20 per inch of thickness. Since Auralex Mineral Fiber has a nominal density of 8 pounds per cubic foot PCF, it is preferred in use of wall, floor and ceiling construction for reducing sound transmission when compared to most standard thermal fiberglass insulation. Mineral Fiber is most effective when used in combination with RC-8 Resilient Channel and SheetBlok Sound Barrier wall and ceiling isolation or U-Boat Floor Floaters and SheetBlok Sound Barrier floor isolation. *While many Auralex products are fire retardant and/or self extinguishing to varying extents, we cannot guarantee that any product meets the specific building code regulations in your area as regulations widely vary from place to place.Check with your local fire marshal or building inspector for approval prior to purchasing or installing any of our products.Auralex will not be held liable for property damage or injuries caused by the misuse of our products. If your installation is a commercial application we recommend that you only consider those products that have a documented fire rating meeting a specific standard. Since local fire and building codes are not harmonized and are not applied in a uniform manner by local inspectors there is no guarantee of passing inspection. Because of this we recommend checking with your local fire marshal or building inspector regarding which specific test standards will be accepted prior to purchasing our product. We can provide fire test reports for many of our fire rated products performed by certified third party testing facilities.
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, X-Large (737C-E XL)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 095)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26 (474L26)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470Z12 (470Z12)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- AURALEX ACOUSTICS MoPAD (MoPAD™)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 8PK (LENRD Bass Trap Purple)
- Auralex Acoustics Hearing Protection