Shop All Grating Clips
Auralex Acoustics
1 in. Offset Impaling Clip
Mfr # 1" Offset Impaling Clip
Zoro # G609127860
$8.99
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
- Brand Auralex Acoustics
- MFR # 1" Offset Impaling Clip
- Zoro # G609127860
- UPC # 818105008872
- Country of Origin United States
- Category Grating Clips
Description
Impaling clips, are included as standard hardware with all ProPanel products and can be mounted to the wall using standard drywall screws sold separately. They allow for quick and easy panel placement on virtually any surface. Use impaling clips alone for panels in low-traffic areas or when temporary mounting is necessary. Combine impaling clips and TubeTak Pro adhesive when permanent mounting is required. See specific dimensions below. Creates an air cavity behind the ProPanels for improved low frequency absorption Wall applications only 1 in. and 2 in. offsets available
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
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/16C-25)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-PP-39)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3 in W (18S3-12)
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- AURALEX ACOUSTICS Z Panel Hanger Clips (Z Panel Hanger Clips)
- AURALEX ACOUSTICS 2 in. Impaling Clip (2" Impaling Clip)
- ZORO SELECT Grating Clip, Close Mesh, 1 Bar H, PK50 (RSSGC-1A)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- PRIME-LINE Hurricane Board-Up Clips, Fits 1/2 in. Thick Plywood, Stamped Steel (MP5099)
- Auralex Acoustics