Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
Auralex
Acoustic Panel, 2 ft. W, 2 ft. L, PK10 (Discontinued)
Mfr # 15SFP24CHA
Zoro # G8333841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2 ft.
- Length 2 ft.
- Material Open Cell Polyurethane Foam
- Noise Reduction Coefficient (NRC) 0.90
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex
- MFR # 15SFP24CHA
- Zoro # G8333841
- UPC # 818105007714
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 ft. |
Length | 2 ft. |
Details
Item | Acoustic Panel |
Material | Open Cell Polyurethane Foam |
Noise Reduction Coefficient (NRC) | 0.90 |
Color | Gray |
Standards | MVSS #302 |
Thickness | 1.5" |
Coverage | 40 sq. ft. |
Application | Flat Cut Open Cell Polyurethane Acoustical Foam to Provide Broad Band Sound Absorption Inside a Room When Adhered to the Walls or Ceiling |
Description
Acoustic Panel, Width 2 ft, Length 2 ft, Thickness 1.5 In., Color Gray, Noise Reduction Coefficient (NRC) 0.90, Material Open Cell Polyurethane Foam, Coverage 40 sq ft, Standards MVSS #302, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.