Shop All Electric Infrared Heaters
This Product is Discontinued
Aura
Electric Infrared Heater, Standing Unit, Aluminum, Stainless Steel (Discontinued)
Mfr # AURAPP15120SS
Zoro # G9990023
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Heater Mounting Type Standing Unit
- Watts 1500
- Includes Bracket, Waterproof
- BtuH Output 5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aura
- MFR # AURAPP15120SS
- Zoro # G9990023
- UPC # 091037413611
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 18" |
Cord Length | 15 ft |
Height | 79" |
Width | 18" |
Grille Width | 15 in |
Grille Depth | 1/2 in |
Overall Width | 16 in |
Overall Depth | 16 in |
Overall Dimensions - L x W x D | 84 in x 16 in x 16 in |
Grille Height | 4 1/2 in |
Overall Height | 84 in |
Description
Electric Infrared Heater, Overall Height 84 in, Overall Width 16 in, Overall Depth 16 in, Phase 1, Voltage 120V AC, Wattage Output 1500W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum/Stainless Steel, Mounting Type Portable, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Control Type On/Off Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.