Shop All Vinyl Flooring
Aura
Aura 5011916 3 x 24 in. Prefinished Driftwood PVC Floor Transition - Pack of 4
Mfr # 5011916
Zoro # G004075858
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aura
- MFR # 5011916
- Zoro # G004075858
- UPC # 82867401763
- Country of Origin Unknown
- Category Vinyl Flooring
Description
Prefinished Driftwood PVC Floor Transition
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Compact and durable design
- High quality material that lasts longer
- Pack of 4
- Wide: 3 in.
- Length: 24 in.
- Finish: Prefinished
- Color: Driftwood
- Material: PVC
- Rot Resistant: Yes
- Moulding Use: Transition
- Moulding Type: PVC
- Moisture Resistant: Yes
- Indoor or Outdoor: Outdoor
- Country of Origin: Canada
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Doorstop Wall Vinyl 5In Wh (U 9271)
- BLUM 100 Degree Self-closing Screw On Overlay Hinge (71M2550)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV455)
- L E JOHNSON Pock Dr Vtrack Hanger (2312PPK1)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Sicilian Grey 12 in. x12 in. 2mm 12MIL Peel & Stick Vinyl Plank 3564 sq.ft/Per Pallet), 99PK (BC-955PLT)
- MSI Xl Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0173-SAM)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 13 ft Roll - Dark Gray (03-211)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Bronze Deco 12 in. x24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 60PK (FC-3803PLT)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Pioneer Oak 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 45PK (MC-511PLT)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C51S100)
- INHOME InHome NH2361 Sea Glass Peel & Stick Backsplash Tiles - Blue (NH2361)
- Aura Vinyl Flooring