Shop All Work Shirts
Augusta Medical Systems Llc
Augusta 704A Youth Training Tank; Purple - Medium
Mfr # 704A_Purple_M
Zoro # G803733966
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 704A_Purple_M
- Zoro # G803733966
- UPC # 784371598396
- Country of Origin China
- Category Work Shirts
Description
Features
- Wicks moisture away from the body
- Heat sealed label
- Self-fabric binding at neck and armholes
- Double- hemmed bottom
- Style - Youth
- Fabric Content - 100% polyester wicking knit
- Color - Purple
- Size - Medium
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161301)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 9, PR (R080)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG TLL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, Large, REG (K87-CRHLREG)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL (SP24CH SSL4XL)
- Augusta Medical Systems Llc Workwear and Protective Clothing