Shop All Aprons
Augusta Medical Systems Llc
Augusta 5965A Full Width Apron With Pockets; Dark Green - All
Mfr # 5965A_Dark Green_ALL
Zoro # G003683405
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 5965A_Dark Green_ALL
- Zoro # G003683405
- UPC # 784371155155
- Country of Origin China
- Category Aprons
Description
Features
- 1 in. wide neck strap with slider adjustment
- 1 in. wide waist ties reinforced at stress points
- Center-divided patch pocket
- Rounded bottom with self-fabric binding 28 x 30 in.
- Fabric Content - 65% polyester/35% cotton twill
- Type - Full width Apron with pockets
- Color - Dark Green
- Size - Fits for all
- Item Weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- DELTA PLUS Elvex Safety Glasses RX-350-2.0, Clear Anti-Fog (RX-350-2.0 CAF)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- PIG PIG Utility Containment Tray 52.25" L x 16.25" W x 5" H (PAK918)
- AUGUSTA MEDICAL SYSTEMS LLC Augusta 4350A Full Length Apron With Pockets - Dark Green; All (4350A_Dark Green_ALL)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Hunter Green (18160)
- UNCOMMON THREADS Adjustable Butcher Apron Khaki (3018-2200)
- ANSELL Cleanroom Apron, Blue, X-Large (56-903)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Navy (18131)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Purple (82750)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- Augusta Medical Systems Llc Workwear and Protective Clothing