Shop All Aprons
Augusta Medical Systems Llc
Augusta 5965A Full Width Apron With Pockets; Black - All
Mfr # 5965A_Black_ALL
Zoro # G903683130
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 5965A_Black_ALL
- Zoro # G903683130
- UPC # 784371155209
- Country of Origin China
- Category Aprons
Description
Features
- 1 in. wide neck strap with slider adjustment
- 1 in. wide waist ties reinforced at stress points
- Center-divided patch pocket
- Rounded bottom with self-fabric binding 28 x 30 in.
- Fabric Content - 65% polyester/35% cotton twill
- Type - Full width Apron with pockets
- Color - Black
- Size - Fits for all
- Item Weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-734-5PK (HWL-535-734-5PK)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- AUGUSTA MEDICAL SYSTEMS LLC Augusta 4350A Full Length Apron With Pockets - Dark Green; All (4350A_Dark Green_ALL)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK100 (46401)
- MCR SAFETY Garments, Dominator II, .45mm, PVC/Poly, Apron, GR (368R5)
- FAME FABRICS Bistro Apron, F24, Mocha (82023)
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- ANSELL Coat Apron, Blue, 50 In. L, M (56-910)
- UNCOMMON THREADS Adjustable Butcher Apron Wht (3018-2500)
- Augusta Medical Systems Llc Workwear and Protective Clothing