Shop All Work Shirts
Augusta Medical Systems Llc
Augusta 5012A Adult Premier Sport Shirt - White & Royal; 3X
Mfr # 5012A_White/ Royal_3X
Zoro # G403733540
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 5012A_White/ Royal_3X
- Zoro # G403733540
- UPC # 784371496777
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 3X |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Polo Shirt |
Color | White |
Description
Features
- Type - Premier Sport Shirt
- 100% polyester wicking closed hole mesh
- 100% polyester pinhole micromesh inserts
- Wicks moisture away from the body
- Heat sealed label
- Self-fabric collar
- Breathable contrast color pinhole mesh, neck tape, top placket facing (color bodies), shoulder, and front inserts
- Topstitched armholes
- Set-in sleeves
- Box-stitched placket
- Three matching buttons with cross-stitching
- Double- hemmed sleeves and bottom
- Individually polybagged
- Type - Short Sleeve
- Style - Adult
- Color - White & Royal
- Size - 3X
- Item Weight - 0.71 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- 3M Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98 (93045-08091)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 7, PR (150040-SZ7)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, S (UHV856YLW-S)
- CARHARTT Long Sleeve Henley, Navy, XL (K128-NVY XLG REG)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- Augusta Medical Systems Llc Workwear and Protective Clothing