Shop All Aprons
Augusta Medical Systems Llc
Augusta 4300A Full Length Apron - Royal Blue; All
Mfr # 4300A_Royal Blue_ALL
Zoro # G903683451
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 4300A_Royal Blue_ALL
- Zoro # G903683451
- UPC # 784371109912
- Country of Origin China
- Category Aprons
Description
Features
- Fabric Content - 65% polyester/35% cotton twill
- 1-inch wide waist ties, reinforced at stress points
- 1-inch wide neck strap with slider adjustment
- Rounded bottom with self-fabric binding
- Style - Uni Sex
- Color - Royal Blue
- Size - Fits for all
- Item Weight - 0.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hose, 10049631 (10049631)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR704)
- AUGUSTA MEDICAL SYSTEMS LLC Augusta 4350A Full Length Apron With Pockets - Dark Green; All (4350A_Dark Green_ALL)
- PGI Pgi Mini Brute Heavyweight Double Coated Nitrile Apron, 35" X 48" (1026673)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- ANSELL Bib Apron, Blue, 49 In. L, Universal (56-007)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Burgundy (18130)
- UNCOMMON THREADS Rebel Bib Caramel W/Natural Webbing (3104-74W4)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, White, OSFM (BLSH-HDS-HYNI-AP1W)
- Augusta Medical Systems Llc Workwear