Shop All Sports Equipment Storage
Augusta Medical Systems Llc
Augusta 417A Small Gear Bag; Red - One
Mfr # 417A_Red_ALL
Zoro # G004049354
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 417A_Red_ALL
- Zoro # G004049354
- UPC # 784371107369
- Country of Origin China
- Category Sports Equipment Storage
Description
Features
- Zippered main compartment has large U-shaped opening with two zipper pulls
- Separate zippered compartments at each end
- Zippered front pocket
- Matching web handles with self-fabric handle wrapper reinforced at stress points
- Adjustable and detachable matching shoulder strap with black rubber shoulder guard
- Plastic hardware
- Self-fabric piping
- Removable inside bottom board 20 x 10 x 10 in.
- Fabric Content - 600-denier polyester with PVC coating
- Type - Small Gear Bag
- Color - Red
- Size - One
- Item Weight - 0.94 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Stainless Steel Black/Silver Grill Spatula 2 pc (5550)
- TEEJET Vari-Spacing Clamps (QJ111SQ-1)
- BLACKSTONE Culinary Grill Cleaning Kit 10 pc (5323)
- EARTHWAY 50 Gallon Rain Barrel (89016)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- LEISURE SPORTS Leisure Sports Kayak Storage Hoist Pulley Strap System to Lift Canoes, SUPs, Ladders to the Ceiling (332999ORE)
- SAX Mesh Zippered Bag, 5 x 9 Inches, Clear with Black Trim, Pack of 10 PK (2018756)
- RAXGO Wall Mounted Ski Rack, Ski Wall Mount for 4 Pairs of Skis & Poles or Snowboard, Set of 4 Hooks (RGWMSR4H)
- RAXGO Freestanding Kayak Storage Rack, Indoor & Outdoor Kayak Stand for 2 Kayaks (RGFSKR)
- RAXGO Wall Mounted Ski Rack, Ski Wall Mount for 2 Pairs of Skis & Poles or Snowboard, Set of 2 Hooks (RGWMSR2PCK)
- RAXGO Ski Rack for Garage Wall Mount, 4 Pair Ski Storage Wall Rack (RAXWMSBR)
- Augusta Medical Systems Llc Sports Equipment Storage