Shop All Work Shirts
Augusta Medical Systems Llc
Augusta 3415A Adult Micro Poly Windshirt & Lined - Royal Blue; 4X
Mfr # 3415A_Royal Blue_4X
Zoro # G003733834
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 3415A_Royal Blue_4X
- Zoro # G003733834
- UPC # 784371342944
- Country of Origin China
- Category Work Shirts
Description
Features
- Type - Long Sleeve.
- Neck Type - V-Neck.
- Style - Adult.
- Fabric Content.
- Outer shell of 100% micro polyester.
- Lined with 100% polyester taffeta.
- 1 x 1 rib-knit V-neck collar - cuffs and bottom band.
- Set-in sleeves.
- Side seam pockets.
- Water-resistant.
- Machine-washable.
- Color - Royal Blue.
- Size - 4X.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10A/9)
- PLASTICADE Black Rubber Speed Bump End Cap for SB72 Speed Bumps (466SBECN)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-S (SJ351)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, L (WS50DN RG L)
- Augusta Medical Systems Llc Work Shirts