Shop All Aprons
Augusta Medical Systems Llc
Augusta 2720A Waiter Apron With Pockets; Khaki; All
Mfr # 2720A_Khaki_ALL
Zoro # G803683483
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 2720A_Khaki_ALL
- Zoro # G803683483
- UPC # 784371427757
- Country of Origin China
- Category Aprons
Description
Features
- Center - divided patch pocket
- Pencil pocket on wearer's right
- All stress points are reinforced
- Single - needle hemmed sides.
- Fabric Content - 65% polyester/35% cotton twill
- 1/2 in. Wide extra - long tunnel - tie permits maximum adjust ability of the neck loop
- Dimension - 22 x 30 in.
- Color - Khaki
- One size fits all
- Item Weight - 0.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- NMC Flammable 3 Dot Placard Sign, Pk50 (DL158TB50)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 100)
- NMC Individual Character Stencil 12" Number Set, PMC12-3 (PMC12-3)
- AUGUSTA MEDICAL SYSTEMS LLC Augusta 4350A Full Length Apron With Pockets - Dark Green; All (4350A_Dark Green_ALL)
- ANSELL Bib Apron, Blue, 49 In. L, Universal (56-007)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Hunter Green (18168)
- FAME Smock, Unisex, Graphite, K71, LG (83570)
- FAME FABRICS Apron, Half Bistro, F28, Black (18631)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- Augusta Medical Systems Llc Workwear and Protective Clothing