Shop All Baseball & Softball Equipment
Augusta Medical Systems Llc
Augusta 257A Adult Stadium Replica Jersey; Maroon; Small
Mfr # 257A_Maroon_S
Zoro # G803683506
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 257A_Maroon_S
- Zoro # G803683506
- UPC # 784371443450
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Features
- Fabric Content - 100% polyester
- 1 x 1 rib-knit modified V-neck collar
- Front and back yoke
- Back yoke large enough for embellishment
- Set-in sleeves
- Outside locker label is on wearer's left side near bottom hem
- Double- hemmed sleeves and bottom
- Type - Short Sleeve
- Style - Adults
- Color - Maroon
- Size - Small
- Item Weight - 0.36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pump (3-0202)
- AFTERMARKET Track Adjuster Grease Valve Fits CAT Hitachi Fits John Deere Fits JD 4255055R 42 (OTK20-0221)
- UNICEL FILTER CARTRIDGES 150 sq. ft. Hayward C150S Pool Filter Cartridge (UN59991)
- STENS High Wheel For Craftsman 532189159, 532188808, 190013, 189159, 188808 (205-450)
- SSN Replacement Spikes-Pitcher & Home Plate (BBHPSPIK)
- FRANKLIN SPORTS Black/Tan Synthetic Leather Right-handed Baseball Glove 13 in. (22601)
- CHAMPION SPORTS Base Set, 7.3 lb., Nylon/Foam, PK3 (M300)
- SASHCO Sashco 031525140032 14003 Quart Through the Roof (31525140032)
- SSN Coachs Viewing Platform (BSBCPLT)
- SSN Tanner Batting Tee - Standard (SS467262)
- SSG - BSN GROUND SLEEVES FOR 3.5 X 36in. Baseball-Softball Field Equipment (1255287)
- Augusta Medical Systems Llc Baseball & Softball Equipment