Shop All Work Shirts
Augusta Medical Systems Llc
Augusta 243A Wicking Soccer Shirt; Teal & Black - Xl
Mfr # 243A_Teal/ Black_XL
Zoro # G603768281
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 243A_Teal/ Black_XL
- Zoro # G603768281
- UPC # 784371079468
- Country of Origin China
- Category Work Shirts
Description
Features
- 100% polyester wicking knit.
- Wicks moisture away from the body.
- Heat sealed label.
- Contrast color 1x1 rib-knit modified v-neck collar.
- One-piece contrast color side panels for easy movement.
- Raglan sleeves with contrast accent piping.
- Double- hemmed sleeves and bottom.
- Style - Adult
- Size - XL
- Color - Teal/ Black.
- Item Weight - 0.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L924)
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- BRADLEY Retrofit Bowl Cover Kit (S45-2396)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- BOTRON CO White Lightweight ESD Smock XXL (B7336)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WS50DN TL 2XL)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- TRUE LINE CHANGES ss tee ELVIS EAGLE 2X (8435XXL)
- Augusta Medical Systems Llc Workwear