Shop All Work Shirts
Augusta Medical Systems Llc
Augusta 243A Wicking Soccer Shirt; Silver & Black - Large
Mfr # 243A_Silver/ Black_L
Zoro # G103768347
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 243A_Silver/ Black_L
- Zoro # G103768347
- UPC # 784371078935
- Country of Origin China
- Category Work Shirts
Description
Features
- 100% polyester wicking knit.
- Wicks moisture away from the body.
- Heat sealed label.
- Contrast color 1x1 rib-knit modified v-neck collar.
- One-piece contrast color side panels for easy movement.
- Raglan sleeves with contrast accent piping.
- Double- hemmed sleeves and bottom.
- Style - Adult
- Size - Large
- Color - Silver/ Black.
- Item Weight - 0.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Tape, Engineer Grd, Rflctiv, 2"X30ft, Yl/Blk (RST106)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M93 (472M93)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-2X)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- 5.11 Performance Polo, Charcoal Gray, XL (71049)
- BERNE Performance Long Sleeve Pocket Tee, 4XL (BSM39)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS M)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- Augusta Medical Systems Llc Workwear