Shop All Work Shirts
Augusta Medical Systems Llc
Augusta 203A Shooter Shirt; Orange - Extra Large
Mfr # 203A_Orange_XL
Zoro # G503733891
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 203A_Orange_XL
- Zoro # G503733891
- UPC # 784371330736
- Country of Origin China
- Category Work Shirts
Description
Features
- 1 x 1 rib-knit collar
- Double- hemmed armholes and bottom
- Type - Shooter Shirt
- Fabric Content - 50% polyester/50% cotton jersey knit
- Color - Orange
- Size - Extra Large
- Item Weight - 0.36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow (19228)
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 4XL, REG (105702-L084XLREG)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- Augusta Medical Systems Llc Workwear and Protective Clothing