Shop All Work Shirts
Augusta Medical Systems Llc
Augusta 180A Adult Athletic Tank; Ash - 3X
Mfr # 180A_Ash_3X
Zoro # G503733686
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 180A_Ash_3X
- Zoro # G503733686
- UPC # 784371305635
- Country of Origin China
- Category Work Shirts
Description
Features
- Self-fabric binding at neck and armholes
- Double- hemmed bottom
- Style - Adult
- Fabric Content - 50% polyester/50% cotton jersey knit
- Color - Ash
- Size - 3X
- Item Weight - 0.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, LG (64721)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- ACCUFORM Lockout Tag, Locked Out, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT407CTP)
- MUCK BOOT CO Women's Hale (HAW1HB M 080)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG REG)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Black, Medium, REG (K84-BLKMREG)
- Augusta Medical Systems Llc Work Shirts