Shop All Suitcases & Luggage Bags
Augusta Medical Systems Llc
Augusta 1703A Large Ripstop Duffel Bag - Royal & Black; ALL
Mfr # 1703A_Royal/ Black_ALL
Zoro # G003733919
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 1703A_Royal/ Black_ALL
- Zoro # G003733919
- UPC # 784371065546
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Features
- 600-denier polyester ripstop fabric with double PU coating.
- Bottom panel is 450-denier polyester with double PU coating.
- Zippered main compartment with two zipper pulls.
- Zippered front pocket.
- Black web handles with self-fabric handle wrapper reinforced at stress points.
- Adjustable and detachable shoulder strap.
- Plastic hardware.
- Dimension - 28 x 14 x 13 in.
- Color - Royal & Black.
- Size - ALL.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 3 Hole Punch, 92 Bright, 8.5x11, 10 Ream, 5000 Sheets (HAM86702)
- PAPERPRO Desktop Stapler, 20 Sheet, Green (ACI1123)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- BSC PREFERRED 3 x 5'' - ''Fragile Electronic Equipment'' Fluorescent Yellow Labels (S-6167)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Black, 5PK (EL08094K)
- EVEREST TRADING Everest 18 in. 600 Denier Polyester Sports Duffel Bag with Wet Pocket (EV122709)
- PUJAS Regular Luggage Strap - Pink (PU3300886)
- EVEREST TRADING Everest 30 in. Basic Duffel Gear Bag (1008LD-NY)
- FOX LUGGAGE ROCKLAND MELBOURNE 20 Inch EXPANDABLE ABS CARRY ON (F145-Black)
- ROCKLAND 2 PC LUGGAGE SET - BLACK CROSS (F102-BLACKCROSS)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Navy, 5PK (EL08094N)
- Augusta Medical Systems Llc Suitcases & Luggage Bags