Shop All Baseball & Softball Equipment
Augusta Medical Systems Llc
Augusta 1446A Youth Series Baseball & Softball Pant With Piping; White & Red - Large
Mfr # 1446A_White/ Red_L
Zoro # G903683482
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 1446A_White/ Red_L
- Zoro # G903683482
- UPC # 784371470470
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Features
- Fabric content - 100% polyester double knit
- Relaxed fit-full cut with longer inseam and open bottom
- Elastic waistband with tunnel belt loops
- Two-snap closure
- Zipper fly
- Two set-in double welt back pockets
- Reinforced knees
- Contrast color piping at side seam
- 35 in. inseam on Adult large
- Double- hemmed bottom
- Grade inseam
- Style - Youth
- Color - White & Red
- Size - Large
- Item Weight - 0.74 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Scotts Wizz Spreader (71131)
- ZORO SELECT 11 ft 8 in x 23 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV9)
- CORONA TOOLS Forged Alum Bypass Pruner, 1", RightHanded (BP 6360)
- LITTLE BIG SHOT NOZZLE HOSE POLYKETONE PLASTIC (LBS-151)
- CHAMPION SPORTS Deluxe BaseBall, Batting Tee, Adjustable (90)
- FRANKLIN SPORTS Pro Brite Assorted Neon Rubber T-Ball 9 in. (23342S4)
- FRANKLIN SPORTS Black/Tan PVC Right-handed Baseball Glove 9.5 in. (4809TBS)
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- TRI GLOBAL ENTERPRISE 6 x 8 ft. Drag Mat (YTF-68TBDM)
- FLITZ Flitz AL01706 Aluminum PreClean - 16 oz. (AL01706)
- SPORT SUPPLY GROUP Aluminum Steel Louisville Ultimate Pitching Machine (200160111)
- Augusta Medical Systems Llc Sporting Goods