Shop All Baseball & Softball Equipment
Augusta Medical Systems Llc
Augusta 1293A Girls Inferno Short - Royal Blue; Small
Mfr # 1293A_Royal Blue_S
Zoro # G603683324
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 1293A_Royal Blue_S
- Zoro # G603683324
- UPC # 784371502164
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Features
- Fabric Content - 92% polyester/8% spandex pinhole mesh
- Wicks moisture away from the body
- Fits for Girls
- Heat sealed label
- Covered elastic waistband with inside drawcord
- 5 in. inseam
- Double- hemmed bottom
- Girls inseam graded
- Color - Royal Blue
- Size - Small
- Item Weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Excluder Aluminum Replacement Doors Trio Houses (SE964)
- ENCORE PACKAGING Edge Protectors 8 Tarp Guard for Tarp (EP-5690)
- E-Z-GO Solenoid, 36V, Heavy Duty Assy for RXV (609428)
- SUPERTHRIVE Plant Nutrients 1 pt (STPINT-12)
- CHAMPION SPORTS Home Plate, 5.17 lb., Rubber (96)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- HEATER Crusher 8 Hour Pitching Machine (HE302528)
- RAWLINGS Hockey Style Design Catchers Helmet, Scarlet (1383964)
- STANLEY Stanley Hardware 10in. Zinc Corner Brace 220186 (220186)
- FRANKLIN SPORTS Tee-Ball Softstrike Mlb (1920)
- CHAMPION SPORTS Champion Sports LG84BK 11 in. Single Knee Shinguard; Black (LG84BK)
- Augusta Medical Systems Llc Sporting Goods