Shop All Flame Resistant & Arc Flash Shirts
Augusta Medical Systems Llc
Augusta 1292A Ladies Inferno Short - Columbia Blue; Large
Mfr # 1292A_Columbia Blue_L
Zoro # G204134201
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 1292A_Columbia Blue_L
- Zoro # G204134201
- UPC # 784371501945
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Description
Features
- Fabric Content - 92% polyester/8% spandex pinhole mesh
- Wicks moisture away from the body
- Fits for Ladies
- Heat sealed label
- Covered elastic waistband with inside drawcord
- 5 in. inseam
- Double- hemmed bottom
- Color - Columbia Blue
- Size - Large
- Item Weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSW111VS)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 2XL (FRS160-MBL XXL REG)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-4XT)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- Augusta Medical Systems Llc Arc Flash and Flame Resistant Clothing