Shop All Work Shirts
Augusta Medical Systems Llc
Augusta 1180A Adults Winning Streak Game Jersey - Royal & White; 3X
Mfr # 1180A_Royal/ White_3X
Zoro # G603733685
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Augusta Medical Systems Llc
- MFR # 1180A_Royal/ White_3X
- Zoro # G603733685
- UPC # 784371561598
- Country of Origin China
- Category Work Shirts
Description
Features
- Fabric Content
- 100% polyester wicking knit.
- 92% polyester/8% spandex pinhole mesh side inserts.
- Wicks moisture away from the body.
- Heat sealed label.
- Self-fabric mitered V-neck collar.
- Contrast color stripes on sides.
- Double- hemmed armholes and bottom.
- Conforms to NFHS regulations
- Neck Type - V neck.
- Type - Sleeveless.
- Style - Adult
- Color - Royal & White
- Size - 3X
- Item Weight - 0.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- LYLE Flammable Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_5X3.5 (LCU4-0634-ND_5X3.5)
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (B5V)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 3XL, REG (105702-TAN3XLREG)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, S (UHV856YLW-S)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 4XL (CMN4751)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- Augusta Medical Systems Llc Work Shirts