Shop All Coaxial Cables
Audiovox
Audiovox VHW111N 100 ft. White Rg6 Coax Cable
Mfr # 720963
Zoro # G703693605
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiovox
- MFR # 720963
- Zoro # G703693605
- Country of Origin China
- Category Coaxial Cables
Description
Features
- Size - 100 ft.
- White RG6 Coax Cable With "F" Connectors On Both Ends.
- Dimension - 12.2 x 11 x 1.9 in.
- Item Weight - 2.78 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Air Valve (3-30A2-SI)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- AUDIOVOX 6' Blk Rg6 Coax Cable (VH606RV)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- AUDIOVOX 6' Gry Quad Coax Cable (DH6QCEV)
- SWE-TECH 3C RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT10X3-18291NH)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- CISCO 10GBASE CU SFP Cable 3 Meter, SFPH10GBCU3M (SFP-H10GB-CU3M=)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- Audiovox Coaxial Cables