Shop All TV Antennas
Audiovox
Audiovox VH129N .37 in. x 4 ft. Copper-Plated Antenna Ground Rod
Mfr # 240028
Zoro # G204030008
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiovox
- MFR # 240028
- Zoro # G204030008
- Country of Origin China
- Category TV Antennas
Description
Features
- Size - 3/8 in. x 4 ft.
- Copper Plated Antenna Ground Rod.
- Dimension - 45.3 x 0.3 x 0.3 in.
- Item Weight - 1.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- ILC Replacement for Interstate Nic0010 (NIC0010 INTERSTATE)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-A500F QuadMaster 4x4 00-01 (YTX16-BS57)
- SKB iSeries 0705-3 Single Go Pro Camera Case (3i-0705-3GP1)
- AUDIOVOX PassiveInd HDTV Antenna (ANT111EV)
- AUDIOVOX Audiovox 229056 RCA Attic & Outdoor HD Antenna (229056)
- AUDIOVOX AudioVox RCA-ANT1400R Multidirectional HD flat passive antenna (RCA-ANT1400R)
- PROCOMM Procomm MBW400-B Multi Band Fibergalass Ant. - Ra Miller (MBW400-B)
- DIGIWAVE Digiwave WAY24134 2.4GHz Yagi Antenna (WAY24134)
- TYCON SYSTEMS EZ-Bridge LT2+, 802.11gn, 100Mb, 3 miles (EZBR-0214+)
- HUSTLER Hustler UGM .25 WAVE UHF-VHF MAGNETIC ANT (UGM)
- Audiovox TV Antennas