Shop All Data & Ethernet Cables
Audiovox
Audiovox TPH533BR 50 ft. Blue Cat5 Cable
Mfr # 118991
Zoro # G903701063
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiovox
- MFR # 118991
- Zoro # G903701063
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
- Size - 50 ft.
- Color - Blue
- Cat5 Cable
- 3.9 ft.
- Networking/Modem
- Built In Slider Adapts To Either Plug Size RJ11 Or RJ45
- Ideal For Travel & Mobile Use.
- Dimension - 16.75 x 8 x 4 in.
- Item Weight - 0.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona Industries CCR-IWL220 Replacement Credit Card Reader Battery for Ingenico 295006044 (CCR-IWL220)
- ILC Replacement for Epson Powerlite 50C Lamp & Housing replacement light bulb lamp (POWERLITE 50C LAMP & HOUSING EPSON)
- DURACELL CopperTop Alkaline Battery (MN908)
- DEWALT Worksite USB PD Charger, 2-Port, 49.5W (131 0851 DW2)
- BESTLINK NETWARE RG6 CMR CCS Quad Shield Coax Cable- 1000Ft- Black CMR (202804)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Blue (42959)
- LIVEWIRE USB 3.1 C Male to C Male Cable 3 ft. (LI725151)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft White (100112WT)
- BESTLINK NETWARE Modular Cable Reel 28AWG 4 Conductor Silver Satin- 1000Ft (170201)
- BESTLINK NETWARE DSL Splitter with Noise Filter (170801)
- WAVENET CAT 6E 600MHz CMR BLACK 6E04URBK4 (CAT6E-CMR-BK)
- Audiovox Data & Ethernet Cables