Shop All Wire Strippers & Crimpers
Audiovox
Audiovox TP308N Modular 2 Way Crimping Tool
Mfr # 265116
Zoro # G704146582
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audiovox
- MFR # 265116
- Zoro # G704146582
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Features
- Modular 2 Way Crimping Tool
- 4-6 Conductor.
- Dimension - 0.7 x 4.2 x 10.7 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Standard Taping, 8" x 3 (DW808PFSS)
- DEWALT Insert Bit, 1/4In, Spanner, #8, 1In (50 Pack) (DWA1SP8IRB)
- STAHLWILLE TOOLS Single-end Wrench Size 90 mm L.690 mm (40040900)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- JONARD TOOLS 5 in Wire Stripper 10 to 30 AWG (WS-5)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- ELECTRIDUCT Dual-Modular Network Crimping Tool- RJ45/RJ12/RJ11- Cutter/Stripper (TL-TD-LZ-N5684R)
- PROSKIT Parallel Crimper Delphi Metripack 150 (902-520)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-525)
- Audiovox Crimping Tools