Shop All PA Amplifiers
Audiopipemap
Audiopipemap TXXBDC418D2 18 in. Woofer 3400W Max 2 ohm DVC
Mfr # TXXBDC418D2
Zoro # G104002990
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipemap
- MFR # TXXBDC418D2
- Zoro # G104002990
- UPC # 784644229231
- Country of Origin China
- Category PA Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 3400 Watts Max
- 1700 Watts Rms
- 4" 4-Layer Dual Basv 2 Ohm Voice Coils
- Woven Tinsel Leads
- Foam Surround Stitched To Composite Cone
- Patent Pipe Multi-Connect Terminal
- High Power Strontium Magnets
- Vented Motor Structure
- Powder Black Cast Aluminum Basket
- Frequency Response: 15-800 Hz
- Mounting Depth: 9-5/8"
- Sensitivity: 90Db
- Watts: 3400W
- Size: 18 in.
- Weight: 56.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERACITY Maxpoe-Powered Lan & Poe 100M Per Unit (VOR-ORM)
- MONOPRICE Usb A To Micro B Cable, 6" Black (13919)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- RAYOVAC AA Alkaline Battery, 24 PK (ALAA-24)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- PENTAIR AQUATIC SYSTEMS Pyle - Pro Sound Bt Karaoke Microphone Speaker Systemwith Wireless Megaphone - Style Microphone (PKRK68MC)
- PYLE 8-Channel Bluetooth Studio Mixer (PMXU88BT)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- VIKING ELECTRONICS Viking Electronics 25AE 8Ohm Paging Horn (VK-25AE)
- PYLE Audio Mixer, PMX466 (PMX466)
- Audiopipemap PA Amplifiers