Shop All Corded Speakers
Audiopipemap
AudiopipeMap TXXBDC412D2 12 in. 2200W 2 ohm VC Dual Car Woofer
Mfr # TXXBDC412D2
Zoro # G604002667
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipemap
- MFR # TXXBDC412D2
- Zoro # G604002667
- UPC # 784644228357
- Country of Origin China
- Category Corded Speakers
Description
2800 watts max, 1400 watts rms, frequency resp.: 18-800hz; sensitivity: 90db, 3.3\" 4-layer voice coil basv powdered black aluminum basket; easy connect terminal allows for convenient parallel or series wiring; dual 2 ohml voice coils 250 oz. magnet.
Features- 4-layer voice coil basv, powdered black aluminum basket
- Easy connect terminal allows for convenient parallel or series wiring
- Size: 12 in.
- Watt: 2200W
- Frequency Response: 2 Ohm
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 3 Pack (ML12-12F2MP33891)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- AIDATA Laptop/Tablet Riser, Black/Gray (NS011BR)
- P AUDIO SYSTEM CO LTS P Audio System 12 in. 4000 Watt Woofer (SD124000CA)
- PYLE 500 Watt Professional Premium Pa 8'' Woofer (PPA8)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 12 in.L x 12 in.W (G86TG1X1)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA6A 6.5 in. Midbass Driver 350W (BETA6A)
- EVOLVE 3 pc Powered Speakers (EV60796)
- LOWELL 8in Cone Speaker wxfmr (810-T72)
- JBL Compact Full-Range Pendant Speaker (C64P/T)
- Audiopipemap Corded Speakers