Shop All Automotive Speakers & Amplifiers
Audiopipemap
Audiopipemap APSB12212PX 12 in. Dual Subwoofer Enclosure Bass Package
Mfr # APSB12212PX
Zoro # G104061096
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipemap
- MFR # APSB12212PX
- Zoro # G104061096
- UPC # 784644229422
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Dual 2-Ohm Impedance
- High Grade Mdf Construction
- Dual 4 Ohm Voice Coils
- Polypropylene Cone With Rubber Surround
- Edge Extension Technology
- 2 4-Layer Kapton Voice Coil
- Micro Class-D Monoblock Amplifier
- Subwoofers
- Amplifier
- Amplifier Installation Kit
- Fuse Holder, Wire Ties, Power Rings & Spade Terminals
- Frequency Response: 23-900Hz
- Sensitivity: 87 dB
- Amplifier Dimensions: 4.75 x 1.75 x 9 in.
- Dimensions: 27.4 x 12.9 x 16.9 in.
- Weight 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE Shock Absorbing Transom Saver Roller/Trailer Mount 27 to 36" (SP-421-RB)
- AUTO VENTSHADE 03-05 SILVERADO 1500/2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322024)
- IDEAL Battery Clip, Copper, 40A, PR (770217)
- ROTELLA Motor Oil, Conventional, 15W-40, Bottle, 1 Gal. (550045126)
- TARAMPS Taramps MD8000.1 1 Ohm 8000W Mono Car Amplifier (MD8000.1)
- PYLE Waterproof Marine Speakers + 2 Ch. Ampli (PLUTV42CH)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- PYLE 5.25" Marine Speaker Pair, PLMRS5B (PLMRS5B)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- ANTENNAS DIRECT ClearStream JUICE Preamp (JUICE)
- Audiopipemap Automotive Speakers & Amplifiers