Shop All Automotive Stereos & Video Players
Audiopipe
Audiopipe XV4V15 4 Way Crossover with 6 Channel Input & 8 Channel Output
Mfr # XV4V15
Zoro # G104028839
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # XV4V15
- Zoro # G104028839
- UPC # 784644312674
- Country of Origin China
- Category Automotive Stereos & Video Players
Description
Features
- 4-Way Active Crossover
- 15 V Audio Signal Line Driver
- 6 channels input/8 channels output
- Master gain control
- Independent gain control per pair of channels
- HP, ALL and BP switchable
- Mono and Stereo switch
- 2/4/6 channel input selector
- 15 volts RMS line-driver
- On/Off switch per pair of outputs for easy fine tuning
- Separate inputs for front, rear and subwoofer
- Front and rear high pass outputs
- Non-fade low pass output
- Adjustable low pass gain
- Ground loop isolation input circuit
- High & Tweeter: 1KHz - 12KHz @ 12dB/octave
- Midbass: 40Hz - 90Hz @ 12dB/octave
- Subwoofer: 40Hz - 90Hz @ 12dB/octave
- Subsonic Filter: 10Hz - 30Hz @ 18dB/octave
- Signal to Noise Ratio: -105dB A-weighted
- Total Harmonic Distortion: <0.04%
- Stereo Separation: >70dB
- Dimension: 9" H x 3" W x 9.25" L
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Floor Jack Crossbeam (24833)
- IRWIN $PLIERS C-CLAMP 24" w/SWVL PAD (24SP) (PE28)
- CLORE AUTOMOTIVE PREMIUM 12V JUMP STARTER & POWER SUPPLY (JSJNC770R)
- VELVAC Head And Loop Assembly - White, 701001 (701001)
- AUDIOPIPE Audiopipe EQ450BT 4 Band Wireless Streaming Graphic Band Equalizer with Bluetooth (EQ450BT)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- PYLE 13.3 Flip-Down Multimedia Disc Player (PLRD146)
- PYLE Car Dvd Player, PLHRDVD103 (PLHRDVD103)
- PYLE Am/Fm-Mpx In-Dash Detachable Face Radio W/Sd/Mmc/Usb Player (PLR31MP)
- PYLE Car Dvd Player, PLHRDVD90KT (PLHRDVD90KT)
- MAXPOWER Classic Noise Canceling External CB Speaker with PA & Talk Back 10 Watts (MA58704)
- Audiopipe Automotive Stereos & Video Players