Shop All Corded Speakers
Audiopipe
Audiopipe TXXBDC46 6.5 in. Quad Stacked Magnet & 250 watt RMS Compsoite Cone Subwoofer
Mfr # TXXBDC46
Zoro # G103949746
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # TXXBDC46
- Zoro # G103949746
- UPC # 784644228333
- Country of Origin China
- Category Corded Speakers
Description
Features
- 6.5" Compsoite Cone Subwoofer
- 2" 4-Layer Dual Voice Coil BASV
- Powdered Black Painted Aluminum Basket
- Foam Surround
- Silver Push Spring Loaded Terminals
- Mounting Depth: 4-3/4"
- Maximum Power: 500 Watts
- RMS: 250 Watts
- Frequency Response: 50-1,500Hz
- Quad Stacked Magnet: 80 oz
- Sensitivity: 84db
- Impedance: 2 x 4 Ohms
- Size: 6.5 in.
- Weight: 10.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe TSCVR6 6 in. 150 W; Woofer DVC Sold Maximum 4 Ohm (TSCVR6)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- Audiopipe Corded Speakers