Shop All Corded Speakers
Audiopipe
Audiopipe TXXBDC418D4 18 in. Woofer 3400W Max. 4 Ohm DVC
Mfr # TXXBDC418D4
Zoro # G203949752
original price:
$388.99
10% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # TXXBDC418D4
- Zoro # G203949752
- UPC # 784644229224
- Country of Origin China
- Category Corded Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Size: 18 in.
- Watts: 3400W
- Dimension: 21 "L x 21 "H x 12.5" W
- Weight: 56.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 4Gb Microsdhc Class 10 Memory Card W/ Adapter (PE249083)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Teledyne Big Beam S68, S610-SL (ML12-6F300820)
- CREST HEALTHCARE LockingCall Call Cord, 10', 3-Conductor 1/4" Phone Plug, Maintained (7722M-10)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki 1400cc VS1400GL Intruder GLP S83 1999 (YTX16-BSGEL37)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe TSCVR6 6 in. 150 W; Woofer DVC Sold Maximum 4 Ohm (TSCVR6)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC DELTA12LFC 12 in. Speaker 500W RMS 45 Hz to 2.30 kHz - 4 Ohm (DELTA12LFC)
- Audiopipe Corded Speakers