Shop All Corded Speakers
Audiopipe
Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max
Mfr # TXXBDC315
Zoro # G303949775
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # TXXBDC315
- Zoro # G303949775
- UPC # 784644229095
- Country of Origin China
- Category Corded Speakers
Description
Audiopipe - Triple speaker (150 in, 4 ohms, DVC, 2400 W)
Features- Powdered Black Paint Aluminum Basket
- Patent Pipe Multi-Connect Terminal
- Size: 15"
- Max Power: 2400
- Weight: 40.25 lbs
- Dimension: 18" L x 17.5" H x 13" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces SigmasTek Eagle Picher CF-6V4.5 - 10 Pack (ML4-6MP1082512429373)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for SigmasTek Enersys NP5-12 - 2 Pack (ML5-12MP2160713124505)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe TSCVR6 6 in. 150 W; Woofer DVC Sold Maximum 4 Ohm (TSCVR6)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe TXXBDC418D4 18 in. Woofer 3400W Max. 4 Ohm DVC (TXXBDC418D4)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- PYLE 8" Ceiling Coaxial (PDIC80)
- Audiopipe Corded Speakers