Shop All Corded Speakers
Audiopipe
Audiopipe TXXBDC210 10 in. Woofer 1200W Max 4 Ohm Dual Voice Coil
Mfr # TXXBDC210
Zoro # G203949790
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # TXXBDC210
- Zoro # G203949790
- UPC # 784644228814
- Country of Origin China
- Category Corded Speakers
Description
10 in Woofer 1200W Max 4 Ohm Dual Voice Coil
Features- Powdered Black Paint Aluminum Basket
- Patent Pipe Multi-Connect Terminal
- Size: 10"
- Max Power: 1200
- Weight: 16.95 lbs
- Dimension: 12.5" L x 12" H x 8.25" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery EVP12-12-T2, EVP12-12T2 3 Pack (ML12-12F2MP338958)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- VENTEV Chargesync Flat USB A to USB C Cable 3.3ft, Black (FC3-BLK255964)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe TSCVR6 6 in. 150 W; Woofer DVC Sold Maximum 4 Ohm (TSCVR6)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1666 (PDIC1666)
- Audiopipe Corded Speakers