Shop All Corded Speakers
Audiopipe
Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer
Mfr # TSPP215D4
Zoro # G403949668
original price:
$109.99
10% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # TSPP215D4
- Zoro # G403949668
- UPC # 784644225158
- Country of Origin China
- Category Corded Speakers
Description
Features
- 2.5 in. 4-Layer Kapton Voice Coil Rigid Steel Frame
- PP Cone with Rubber Surround
- Peak Power Handling: 1200W
- RMS Power Handling: 600W
- Frequency Response: 25 - 1000 Hz
- Sensitivity: 90 dB
- Mounting Depth: 171 mm
- Impedance: 2 x 4 Ohms
- Magnet: 80 oz
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- ILC Replacement for Panasonic Br2/3ae2sp (BR2/3AE2SP PANASONIC)
- VERBATIM Store n Go USB Flash Drive, 16 GB, Assorted Colors, PK4 (99123)
- MIGHTY MAX BATTERY 8.4V 1600mAh Replaces 430 FPS CYMA AK-74 CM040C VPower Series With Charger (MAX3440589)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- AUDIOPIPE Audiopipe TSCVR6 6 in. 150 W; Woofer DVC Sold Maximum 4 Ohm (TSCVR6)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- JBL PROFESSIONAL 2 in. 75-watts RMS Driver (D305)
- Audiopipe Corded Speakers