Shop All Corded Speakers
Audiopipe
Audiopipe TSCAR12 12 in. Wattoofer - 750 watt Max 4 Ohm SVC
Mfr # TSCAR12
Zoro # G203949660
original price:
$88.89
7% off
new price: $82.05
/ea
Free Shipping & Returns
$82.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # TSCAR12
- Zoro # G203949660
- UPC # 784644227138
- Country of Origin China
- Category Corded Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the snap up.
Features- Wattoofer 750 watt Max 4 Ohm SVC
- Size: 12 inches
- Dimension: 14.5" L x 8.5" H x 14.5" W
- Weight: 13.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-725)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- ILC Replacement for Yuasa Np2.6-12fr Battery (NP2.6-12FR BATTERY YUASA)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 (40099)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe TSCVR6 6 in. 150 W; Woofer DVC Sold Maximum 4 Ohm (TSCVR6)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- EMINENCE SPEAKER LLC 15 in. American Standard Series Speakers (KAPPA15A)
- Audiopipe Corded Speakers