Shop All Automotive Audio & Video Accessories
Audiopipe
Audiopipe EQ710HL 9V Line Driver 7 Band Graphic Equalizer with HI & LO Converter
Mfr # EQ710HL
Zoro # G104028808
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # EQ710HL
- Zoro # G104028808
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
Audiopipe 7 Band Graphic Equalizer With Hi/Lo Converter (9V Line Driver)
Features- Nickel Plated Locking Adjustable Knobs
- Universal Half-Din Chassis For Ease Of Installation
- Adjustable Gain Pre-Amplifiers With Adjustable Input Sensitivity
- Individual Left And Right Sensitivity Controls For Auxiliary Input
- 20Db Headroom Output And Level Controls
- Subwoofer Output And Level Controls
- Gold-Plated Rca Input Connectors
- Three Stereo Rca Outputs
- Main/Auxiliary Input Selector
- Adjustable Subwoofer Frequency: 60Hz/90Hz
- Graphic Center Frequencies: 50Hz, 125Hz, 315Hz, 750Hz, 2.2Khz, 6Khz, 16Khz
- Boost/Cut: 12Db
- S/N Ratio: 100Db
- Frequency Response: 10Hz-50Khz +/-1Db
- Maximum Output Voltage: 9V
- Input Sensitivity: 50Mv 3V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Air Filter, AFM8040 (AFM8040)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1347H (BE1347H)
- ILC Replacement for Grainger 2fnd4 replacement light bulb lamp (2FND4 GRAINGER)
- DRYCONN Dryconn Waterproof Connector, Black, PK20 (61235)
- AUDIOPIPE AudioPipe CRX303 3-Way Crossover (CRX303)
- AUDIOPIPE Audiopipe AIQ1000BHQ 3 in 1 Bluetooth Car Charger with FM Transmitter (AIQ1000BHQ)
- TARAMPS DC Power Supply for Car Stereo Displays or Headunits (TA566775)
- INSTALLBAY BY METRA 18-Gauge Brown Primary Wire, 500' Spool (PWBR18500)
- AXXESS INTEGRATE BY METRA 2 CH LOC W/ SHORT PROTECTION (AXLOC80SP)
- AXXESS INTEGRATE BY METRA BYPASS TRIGGER (AXTRIG)
- METRA 2008-2010 Bmw 1 Series/2006-2010 Bmw 3 Series 2 Din Installation (959306B)
- Audiopipe Automotive Audio & Video