Shop All Automotive Stereos & Video Players
Audiopipe
Audiopipe EQ450BT 4 Band Wireless Streaming Graphic Band Equalizer with Bluetooth
Mfr # EQ450BT
Zoro # G704028901
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # EQ450BT
- Zoro # G704028901
- UPC # 784644312735
- Country of Origin China
- Category Automotive Stereos & Video Players
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- PP Cone with Rubber Surround
- Patent Pipe Multi-Connect Terminal
- Powedered Black Paint Steel Basket
- 2 4-Layer Voice Coil Kapton
- 350 Watts Power(R.M.S.)
- Frequency Response: 35-1,800Hz
- Sensitivity: 85dB Mounting Depth: 149mm(5 7/8 )
- Impedance: 2x4 Ohms
- Dimension: 6.25 "L x 8 " W x 2" W
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR 10 Micron Gas Spin-On Fuel/Water Seperator w/ Clear Bowl for Outboards (320R-RAC-01)
- HOLLEY GPS, DIGITAL DASH, USB (554-140)
- PRESTONE Power Steering Fluid 12Oz (AS-260)
- AP EXHAUST MUFFLER - XLERATOR STAINLESS STEEL, ROUND, 30IN OAL, 4IN (XS2772)
- AUDIOPIPE Audiopipe XV4V15 4 Way Crossover with 6 Channel Input & 8 Channel Output (XV4V15)
- PYLE 6.2'' Car Multimedia Player (PLDN83BT.5)
- ASA ELECTRONICS 3-ZONE WALL STEREO (JWM62A)
- PYLE In-Dash Radio & Cd/MP3 Player (PLCD43BTM)
- PYLE Car Dvd Player, PLHRDVD103 (PLHRDVD103)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- PYLE 13.3 Flip-Down Multimedia Disc Player (PLRD146)
- Audiopipe Automotive Audio & Video