Shop All Corded Speakers
Audiopipe
Audiopipe CSL1502R 5.25 in. Redkine Speaker 2 Way Pair Cone; Blue
Mfr # CSL1502R
Zoro # G703903230
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # CSL1502R
- Zoro # G703903230
- UPC # 784644226995
- Country of Origin China
- Category Corded Speakers
Description
Features
- Easy to carry, small, simple, discrete and fun, also effective for focus and deep thought
- 1-3 minute average spins great for fidgety hands, add & adhd sufferers helps relieve stress
- Ceramic center bearing, sla technology, laser industrial molding technology, resin materials
- Color: Blue
- Wattage: 200W
- Dimension: 6.75" H x 3.5" W x 13.5" L
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Waterproof Wireless Compatible, Bluetooth Smart Watch Phone Mate Heart Rate Tracker For iOS Android (PPT-Health6)
- ILC Replacement for Sirius S50 (S50 SIRIUS)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- DANTONA Charger, F037-010-W (F037-010-W)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe TSCVR6 6 in. 150 W; Woofer DVC Sold Maximum 4 Ohm (TSCVR6)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- PYLE Dual 8" In-Wall / In-Ceiling Bt Speakers (PWRC85BT)
- Audiopipe Corded Speakers