Shop All Automotive Speakers & Amplifiers
Audiopipe
Audiopipe CSL-1623AR Redline 6.5 in. 3 Way 5 Oz Magnet Car Speaker Slim Style
Mfr # CSL-1623AR
Zoro # G504008165
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # CSL-1623AR
- Zoro # G504008165
- UPC # 784644227015
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- 6.5 in. Injection cone with rubber surround
- 330W Max
- 30mm mylar tweeter
- 13.5mm piezo tweeter
- 1 in. ASV coil
- 5 oz. magnet weight
- Made from high Quality Material
- 4 Ohm
- Frequency response - 70Hz-21KHz
- Sensitivity - 88dB
- Mounting depth - 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- ROADPRO Car Vacuum, Wet/Dry, 1 gal. Cap. (RPSC-807)
- SLIP-N-GRIP HD Battery Bag, 22 x 32 In, PK10 (M-FG-H1142-35)
- MAIN FILTER VERMEER 2683001 Hydraulic Filter Replacement (MF0057995)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- AUDIOPIPE Audiopipe ADSPCLEAN4 1 in. 4 out Digital Signal Processor (ADSPCLEAN4)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- AUDIOPIPE Audiopipe CSL600 6.75 in. Component Car Speaker (CSL600)
- AUDIOPIPE Audiopipe APSW-62GM 6.5 in. Single Sealed Marine Speaker Enclosure (APSW-62GM)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- Audiopipe Automotive Audio & Video