Shop All Automotive Speakers & Amplifiers
Audiopipe
Audiopipe CPL6800 6 x 8 in. 150W 3-Way Midrange Car Speakers
Mfr # CPL6800
Zoro # G403928823
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audiopipe
- MFR # CPL6800
- Zoro # G403928823
- UPC # 784644228104
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- 6" x 8" 3-way speaker
- 150 Watts Max
- 75 Watts RMS
- Injection cone with rubber surround
- 30mm PEI Tweeter
- 20mm Piezo Tweeter
- 1" KSV voice coil
- 10 oz. magnet
- 4 ohms
- PWM High Head Room Power Supply
- Parametric Bass Control
- Frequency Response: 85-20KHz
- Sensitivty: 88dB
- Size: 6 x 8 in.
- Dimension: 12.25 L x 8.75 H x 3.75 W in.
- Weight: 4.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALMAR Alternator 100 AMP Kit 12V 315 Dual Foot Saddle Single Vee Pulley Regulator And Temp Sensor (60-YP-MC-100-SV)
- ILC Replacement for Welch Allyn Hpx060 replacement light bulb lamp (HPX060 WELCH ALLYN)
- PERKO Perko 0590DPGCHR Polymer Vented Fill with Angled Neck for 1-1/2" Hose - Gas-Marked Chrome Cap (0590DPGCHR)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 13" H (3514)
- AUDIOPIPE Audiopipe ADSPCLEAN4 1 in. 4 out Digital Signal Processor (ADSPCLEAN4)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- AUDIOPIPE Audiopipe ATR4063C ATR Series 600 watt Max Tweeter; Chrome (ATR4063C)
- AUDIOPIPE Audiopipe CSL-1623AR Redline 6.5 in. 3 Way 5 Oz Magnet Car Speaker Slim Style (CSL-1623AR)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- Audiopipe Automotive Audio & Video