Shop All Stereo & Optical Audio Cables
Audiopipe
Audiopipe BMSBLS17 17 ft. Superflex RCA Cable - 10 Piece
Mfr # BMSBLS17
Zoro # G004040689
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audiopipe
- MFR # BMSBLS17
- Zoro # G004040689
- UPC # 784644745953
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Buy various types of Cables for your equipment and installation at low prices and enjoy uninterrupted technical facility at home or office. Our cables are all constructed to be reliable and durable and suit variety of applications.
Features- 17 ft. Superflex RCA Cable - 10 Piece
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Fusion AA Alkaline Battery, 1.5V DC, 30 Pack (81530PPFUS)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- PYLE Professional 40W Megaphone/Bullhorn (PMP48IR)
- ILC Replacement for Kyocera Scp-69lbps Battery (SCP-69LBPS)
- AUDIOPIPE Audiopipe AP14500GR 1000 ft. 18 Gauge Speaker Cable; Red & Black (AP14500GR)
- AUDIOPIPE AudioPipe BMS2100SX 2100W 4 Gauge Amplifier Wiring Kit (BMS2100SX)
- AUDIOPIPE APipe 250ft Roll 8 ga Red Power Wire 1 - (PW8250RED)
- AUDIOPIPE Audiopipe PBWR4 4 Gauge Wire Reducer (PBWR4)
- AUDIOPIPE 100 ft. 14 Gauge Primary Wire, Purple (AP14100PL)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 7 ft. (HC6AB07)
- Audiopipe Stereo & Optical Audio Cables