Shop All Automotive Speakers & Amplifiers
Audiopipe
Audiopipe APSP1050 10 in. 700 Watt Dynamic Mid Range Car Audio Loudspeaker
Mfr # APSP1050
Zoro # G803928942
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # APSP1050
- Zoro # G803928942
- UPC # 784644227831
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Enhance your car audio experience with Audiopipe's 10-Inch 700W Mid-Range Loudspeaker.A hybrid of a subwoofer and an audio speaker, this 10-inch dynamic loudspeaker will be able to play voice and sound but will also pick up on low-frequency sounds as well.Armed with a max power handling of 700 watts and an RMS of 350 watts, the power in this speaker will be tangible from the minute you turn it on.Treat your ears, and upgrade every aspect of your car with Audiopipe's Mid-Range Dynamic Loudspeaker.
Specifications- Size: 10"
- Power: 700W
- Color: Black
- Depth: 4.5"
- RMS: 350 watts power
- Sensitivity: 95 dB
- Impedance: 8 ohms & 50-ounce magnet
- Weight: 11.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 26-1/2 in. (PA3614)
- BANDO Auto Serpentine Belt, 7Pk1690 (7PK1690)
- A & I PRODUCTS Gasket, Differential Center Housing Side Cover 8" x8" x1" (A-9N4131)
- TRAC OUTDOORS Crooked Creek Telescoping Boat Hook, 55"-144" (50477)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- AUDIOPIPE Audiopipe CSL-1623AR Redline 6.5 in. 3 Way 5 Oz Magnet Car Speaker Slim Style (CSL-1623AR)
- AUDIOPIPE Audiopipe ATR4063C ATR Series 600 watt Max Tweeter; Chrome (ATR4063C)
- PYLE Bluetooth Marine Amplifier Kit, 4-Ch., PLMRMB4CW (PLMRMB4CW)
- Audiopipe Automotive Audio & Video