Shop All Automotive Speakers & Amplifiers
Audiopipe
Audiopipe APMN2250 2200W 2 Channel Mini Amplifier Full Range Class D
Mfr # APMN2250
Zoro # G904053918
original price:
$203.99
5% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # APMN2250
- Zoro # G904053918
- UPC # 784644418659
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Audiopipe Mini Full Range Class D 2 Channel Amplifier, 2200 Watts
Includes:- Remote Control Bass Knob and Fuse Holder
- Wattage: 2200W
- Freq. Response: 50Hz-1.2Khz
- Minimum Load: 1 Ohm
- Dimension: 6.3" x 2.1" x 13.8"
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2.25 Oz., PK50 (MC225)
- GATES FHP Medium Horse-Power V-Belt - Starter/Generator, 6836 (6836)
- WIX FILTERS Air Filter 2013-2018 Acura RDX, 49211 (49211)
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- AUDIOPIPE Audiopipe ATR4063C ATR Series 600 watt Max Tweeter; Chrome (ATR4063C)
- AUDIOPIPE Audiopipe CSL-1623AR Redline 6.5 in. 3 Way 5 Oz Magnet Car Speaker Slim Style (CSL-1623AR)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- PYLE Dual Marine Wakeboard Speakers, PLMRWB65LEB (PLMRWB65LEB)
- Audiopipe Automotive Audio & Video