Shop All Automotive Speakers & Amplifiers
Audiopipe
Audiopipe APMN2000 Mini Design Class D 2000W Amplifier
Mfr # APMN2000
Zoro # G604028803
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # APMN2000
- Zoro # G604028803
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Specifications
- Channels: 1
- Max Wattage: 2000W
- Frequency Response: 30-180Hz
- LPF: 40-180Hz
- Subsonic Filter: 5-50Hz
- Fuses: 1 X 150A AFC fuse and fuse holder (included)
- Power @ 4 Ohms: 770W
- Power @ 2 Ohms: 1300W
- Power @ 1 Ohm: 1944W
- Lowest Ohm Stable: 1 Ohm
- Weight: 11.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIDIUM Go Carry Bag With Carabiner (IRID-GO-CASE)
- WESTWARD Light Duty Plug, Brass/Silver, 12 to 10 ga (23PC31)
- DRAW-TITE TOP WIND 5,000LB A-FRAME JACK (1750290317)
- MEGUIARS Pro Speed Compound Gallon (M10001)
- AUDIOPIPE Audiopipe CSL600 6.75 in. Component Car Speaker (CSL600)
- AUDIOPIPE Audiopipe ADSPCLEAN4 1 in. 4 out Digital Signal Processor (ADSPCLEAN4)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- AUDIOPIPE Audiopipe CSL-1623AR Redline 6.5 in. 3 Way 5 Oz Magnet Car Speaker Slim Style (CSL-1623AR)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- Audiopipe Automotive Speakers & Amplifiers