Shop All Corded Speakers
Audiopipe
Audiopipe APMB10N11DR 10 in. 600W Low Mid Frequency Loudspeaker
Mfr # APMB10N11DR
Zoro # G803774105
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # APMB10N11DR
- Zoro # G803774105
- Country of Origin China
- Category Corded Speakers
Description
10-Inch 600-Watt Shallow Loudspeaker outperforms even the highest quality coaxial midrange, handling higher levels of RMS power with minimal distortion.
Specifications- Size: 10"
- Power: 600W
- Mounting Depth: 2.875"
- RMS: 300W
- Frequency Response: 70-4500 Hz
- Impedance: 4 ohms
- Sensitivity: 90 dB
- voice coil: 2"
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lc-r123r4p (LC-R123R4P PANASONIC)
- PYLE Dual Hearing Assistance Headset Systems (PHPHA79)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe TSCVR6 6 in. 150 W; Woofer DVC Sold Maximum 4 Ohm (TSCVR6)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- Audiopipe Corded Speakers