Shop All Automotive Speakers & Amplifiers
Audiopipe
AudioPipe APEL14004 1400W 4 Channel Amplifier
Mfr # APEL14004
Zoro # G404028799
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # APEL14004
- Zoro # G404028799
- UPC # 784644418154
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Audiopipe 4 Channel Amplifier.
Features- Class A/B
- 2 Ohm Stable
- Fan Cooled
- Remote Bass Control
- Rca In/Outputs
- Frequency Response: 40 HZ-5000 HZ
- Low Pass Filter: 40-250 HZ
- High Pass Filter: 50-5000 HZ
- Bass Boost: 0, 6 and 12 HZ
- Watts: 1400
- Weight: 6.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Rear Inner, 15578 (15578)
- MOHAWK Rim Gauge, Color-Coded (RGP1)
- AUTO VENTSHADE 19-C RAM 1500 VENTVISOR LOW PRO 4PC SMOKE (994064)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- AUDIOPIPE Audiopipe CSL-1623AR Redline 6.5 in. 3 Way 5 Oz Magnet Car Speaker Slim Style (CSL-1623AR)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- AUDIOPIPE Audiopipe ATR4063C ATR Series 600 watt Max Tweeter; Chrome (ATR4063C)
- AXXESS INTEGRATE BY METRA Usb Chargeing Port 2.1Amps, Dash Mnt (AXUSBCP)
- Audiopipe Automotive Audio & Video