Shop All Electrical Wire & Cable
Audiopipe
Audiopipe AP16100YW 100 ft. 16 Gauge Primary Wire; Yellow
Mfr # AP16100YW
Zoro # G304002479
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audiopipe
- MFR # AP16100YW
- Zoro # G304002479
- UPC # 784644618127
- Country of Origin China
- Category Electrical Wire & Cable
Description
Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.
Features- 100 ft. 16 Gauge Primary Wire
- Color: Yellow
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U31X)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- AUDIOPIPE Audiopipe AP16100BK 100 ft. 16 Gauge Primary Wire; Black (AP16100BK)
- AUDIOPIPE Audiopipe AP16100RD 100 ft. 16 Gauge Primary wire; Red (AP16100RD)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3649)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- Audiopipe Electrical Wire & Cable